
Product Information
Customer Review
Product Q&A
O-Ring & Gasket A/C System Seal Kit
Application Summary: Lexus CT200 (16-11); ES300 (16-99); ES330 (06-04); ES350 (16-07); GS F (16); GS200 (16); GS300 (06-98); GS350 (16-07); GS430 (07-01); GS450 (16-07); GS460 (11-08); GX460 (16-10); GX470 (09-03); HS250 (12-10); IS F (14-08); IS200 (16); IS250
- All the seals needed to complete the job
- Application specific
- Compatible with both R134a and R12 refrigerants
- SUV and rear air applications
Application Summary: Lexus CT200 (16-11); ES300 (16-99); ES330 (06-04); ES350 (16-07); GS F (16); GS200 (16); GS300 (06-98); GS350 (16-07); GS430 (07-01); GS450 (16-07); GS460 (11-08); GX460 (16-10); GX470 (09-03); HS250 (12-10); IS F (14-08); IS200 (16); IS250
Vehicle Fitment: Make\Model Year(s)
Lexus
- CT200h 2011-2016
- ES300 1999-2003
- ES300h 2013-2016
- ES330 2004-2006
- ES350 2007-2016
- GS F 2016-2016
- GS200t 2016-2016
- GS300 1998-2006
- GS350 2007-2011, 2013-2016
- GS430 2001-2007
- GS450h 2007-2011, 2013-2016
- GS460 2008-2011
- GX460 2010-2016
- GX470 2003-2009
- HS250h 2010-2012
- IS F 2008-2014
- IS200t 2016-2016
- IS250 2006-2015
- IS300 2001-2005, 2016-2016
- IS350 2006-2016
- LFA 2012-2012
- LS430 2001-2006
- LS460 2007-2016
- LS600h 2008-2016
- LX470 2003-2007
- LX570 2008-2011, 2013-2016
- NX200t 2015-2016
- NX300h 2015-2016
- RC F 2015-2016
- RC200t 2016-2016
- RC300 2016-2017
- RX300 2002-2003
- RX330 2004-2006
- RX350 2007-2016
- RX400h 2006-2008
- RX450h 2010-2016
- SC430 2002-2010
Scion
- FR-S 2013-2016
- iA 2016-2016
- iM 2016-2016
- iQ 2012, 2014-2015
- iQ - Engine: --, ELECTRIC 2013-2013
- iQ - Engine: --, ELECTRIC/HYDROGEN 2013-2013
- iQ - Engine: --, U/K 2013-2013
- iQ - Engine: L4, 1.3L, 1329cc, GAS 2013-2013
- tC 2005-2016
- xA 2004-2006
- xB 2004-2006, 2008-2015
- xD 2008-2014
Toyota
- 4Runner 2003-2016
- Avalon 2000-2016
- Avanza 2007-2008, 2010-2017
- Camry 2002-2017
- Celica 2000-2005
- Corolla 2003-2012, 2014-2016
- Corolla - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS 2013-2013
- Corolla - Engine: L4, 1.8L, 1798cc, 110ci, GAS 2013-2013
- Echo 2000-2005
- FJ Cruiser 2007-2014
- Hiace 2006-2013
- Highlander 2001-2016
- Hilux 2004-2008, 2010-2012, 2015-2015
- Land Cruiser 1998-2011, 2013-2016
- MR2 Spyder 2000-2005
- Matrix 2003-2013
- Prius 2001-2016
- Prius C 2012-2016
- Prius Plug-In 2012-2015
- Prius V 2012-2016
- RAV4 2001-2011, 2015-2016
- RAV4 - Engine: --, ELECTRIC 2013-2014
- RAV4 - Engine: --, ELECTRIC/HYDROGEN 2013-2014
- RAV4 - Engine: --, U/K 2013-2014
- RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, CNG 2012-2014
- RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL 2012-2014
- RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS 2012-2014
- RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX 2012-2014
- RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, GAS 2012-2014
- RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, LPG 2012-2014
- RAV4 - Engine: L4, 2.5L, 2494cc, 152ci, ELECTRIC/GAS 2012-2014
- RAV4 - Engine: L4, 2.5L, 2494cc, 152ci, GAS 2012-2014
- RAV4 - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS 2012-2012
- RAV4 - Engine: V6, 3.5L, 3456cc, GAS 2012-2012
- Sequoia 2001-2009, 2013-2016
- Sequoia - Engine: V8, 4.6L, 4608cc, GAS 2010-2012
- Sequoia - Engine: V8, 5.7L, 5663cc, 345ci, FLEX 2010-2012
- Sequoia - Engine: V8, 5.7L, 5663cc, 345ci, GAS 2010-2012
- Sienna 1998-2016
- Solara 1999-2008
- Tacoma - Engine: V6, 4.0L, 3956cc, 241ci, GAS 2015-2015
- Tundra 2000-2009, 2011-2016
- Tundra - Engine: V6, 4.0L, 3956cc, 241ci, GAS 2010-2010
- Tundra - Engine: V8, 4.6L, 4608cc, GAS 2010-2010
- Tundra - Engine: V8, 5.7L, 5663cc, 345ci, FLEX 2010-2010
- Tundra - Engine: V8, 5.7L, 5663cc, 345ci, GAS 2010-2010
- Venza 2009-2016
- Yaris 2004, 2006-2016
Product Specifications
- TYPEAC System Seal Kits
- DESCRIPTIONO-Ring & Gasket A/C System Seal Kit
- STYLEO-Ring & Gasket Kit
- MATERIALGreen Rubber O-Rings
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
O-Ring & Gasket A/C System Seal Kit - Four Seasons 26762
Item #: B2471032
Not Yet Rated
Usually ships in 2 to 5 days
$14.50

O-Ring & Gasket A/C System Seal Kit - Four Seasons 26816
$16.25
- Product Information
- Customer Review
- Product Q&A