Take 15% off your entire order!

Offer applied at checkout

O-Ring & Gasket A/C System Seal Kit - Four Seasons 26822

O-Ring & Gasket A/C System Seal Kit - Four Seasons 26822

Item #: WBB2456106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

O-Ring & Gasket A/C System Seal Kit
  • All the seals needed to complete the job
  • Application specific
  • Compatible with both R134a and R12 refrigerants
  • SUV and rear air applications

Application Summary: Ford Expedition (14-07); F Series Fullsize Pickup (10); Fiesta (14-11); Flex (16-09); Taurus (12-08); Taurus X (09-08) >> Jaguar Vanden Plas (09-08) >> Lincoln MKS (12-09); MKT (12-10); Navigator (14-07) >> Mercury Sable (09-08)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Expedition   2007-2014
  • F-250 Super Duty - Engine: V8, 6.4L, 391ci, DIESEL   2010-2010
  • F-350 Super Duty - Engine: V8, 6.4L, 391ci, DIESEL   2010-2010
  • Fiesta   2011-2013
  • Fiesta - Engine: L4, 1.6L, 1596cc, 97ci, GAS   2014-2014
  • Fiesta - Engine: L4, 1.6L, 1597cc, 98ci, GAS   2014-2014
  • Fiesta Ikon   2011-2014
  • Flex   2009-2016
  • Taurus   2008-2012
  • Taurus X   2008-2009
Jaguar+ Expand List– Hide List
  • Vanden Plas   2008-2009
Lincoln+ Expand List– Hide List
  • MKS   2009-2012
  • MKT   2010-2011
  • MKT - Engine: V6, 3.7L, 3726cc, 227ci, CNG   2012-2012
  • MKT - Engine: V6, 3.7L, 3726cc, 227ci, FLEX   2012-2012
  • MKT - Engine: V6, 3.7L, 3726cc, 227ci, GAS   2012-2012
  • MKT - Engine: V6, 3.7L, 3726cc, 227ci, LPG   2012-2012
  • Navigator   2007-2014
Mercury+ Expand List– Hide List
  • Sable   2008-2009

Product Specifications

  • TYPEAC System Seal Kits
  • DESCRIPTIONO-Ring & Gasket A/C System Seal Kit
  • STYLEO-Ring & Gasket Kit
  • MATERIALGreen Rubbers O-Rings, Metal Spring O-rings, Green Aluminum Gasket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

O-Ring & Gasket A/C System Seal Kit - Four Seasons 26708

Item #: B2471023

Not Yet Rated

Usually ships in 2 to 5 days

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
O-Ring & Gasket A/C System Seal Kit - Four Seasons 26822

O-Ring & Gasket A/C System Seal Kit - Four Seasons 26822

Item #: WBB2456106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant