Take 15% off your entire order!

Offer applied at checkout

3 Barb T Type A/C Splicer - Four Seasons 16310

3 Barb T Type A/C Splicer - Four Seasons 16310

Item #: WBB2454549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.40

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

3 Barb T Type A/C Splicer
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Meets or exceeds OE specifications
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.500 x 0.500 x 0.500
  • CONNECTOR FITTING8
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • HOSE I.D. FRACTION1/2 x 1/2 x 1/2
  • STYLET Type Splicer
  • MATERIALAluminum
  • TYPESplicer
  • FITTING TYPEBarb Fitting
  • CONNECTOR B FITTING8
  • O.E. REPLACEMENTOriginal Equipment
  • HOSE SIZE10 x 10 x 10
  • HOSE I.D. MM12.700 x 12.700 x 12.700
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

180 Degree A/C Splicer Fitting - Four Seasons 17208

Item #: B2471039

Not Yet Rated

Usually ships in 2 to 5 days

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Barb T Type A/C Splicer - Four Seasons 16310

3 Barb T Type A/C Splicer - Four Seasons 16310

Item #: WBB2454549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant