Take 15% off your entire order!

Offer applied at checkout

3 Barb T Type A/C Splicer - Four Seasons 16312

3 Barb T Type A/C Splicer - Four Seasons 16312

Item #: WBB2454933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

3 Barb T Type A/C Splicer
  • Meets or exceeds OE specifications
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.625 x 0.625 x 0.625
  • CONNECTOR FITTING10
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • HOSE I.D. FRACTION5/8 x 5/8 x 5/8
  • STYLET Type Splicer
  • MATERIALAluminum
  • FITTING TYPEBarb Fitting
  • TYPESplicer
  • CONNECTOR B FITTING10
  • O.E. REPLACEMENTOriginal Equipment
  • HOSE SIZE12 x 12 x 12
  • HOSE I.D. MM15.875 x 15.875 x 15.875
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Straight Compression A/C Fitting - Four Seasons 17762

Item #: B2470988

Not Yet Rated

Usually ships in 2 to 5 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Barb T Type A/C Splicer - Four Seasons 16312

3 Barb T Type A/C Splicer - Four Seasons 16312

Item #: WBB2454933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant