Take 15% off your entire order!

Offer applied at checkout

Out of Stock

3 Barb T Type A/C Splicer - Four Seasons 16322

3 Barb T Type A/C Splicer - Four Seasons 16322

Item #: WBB2454544

Not Yet Rated

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

3 Barb T Type A/C Splicer
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Meets or exceeds OE specifications
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.625 x 0.625 x 0.500
  • CONNECTOR FITTING10
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • HOSE I.D. FRACTION5/8 x 5/8 x 1/2
  • STYLET Type Splicer
  • MATERIALAluminum
  • TYPESplicer
  • FITTING TYPEBarb Fitting
  • CONNECTOR B FITTING10
  • O.E. REPLACEMENTOriginal Equipment
  • HOSE SIZE12 x 12 x 10
  • HOSE I.D. MM15.875 x 15.875 x 12.700
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3 Barb T Type A/C Splicer - Four Seasons 16312

Item #: B2454933

Not Yet Rated

Usually ships in 2 to 5 days

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Barb T Type A/C Splicer - Four Seasons 16322

3 Barb T Type A/C Splicer - Four Seasons 16322

Item #: WBB2454544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant