Take 15% off your entire order!

Offer applied at checkout

Out of Stock

45 Degree Female Springlock A/C Fitting - Four Seasons 17926

45 Degree Female Springlock A/C Fitting - Four Seasons 17926

Item #: WBB2454750

Not Yet Rated

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

45 Degree Female Springlock A/C Fitting
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Meets or exceeds OE specifications
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.3125
  • SWITCH PORTNot Included
  • REFRIGERANT TYPER12, R134a, R1234YF
  • FITTING ANGLE45 Degree
  • DESCRIPTIONAC Fittings
  • SERVICE PORTNot Included
  • HOSE I.D. FRACTION5/16
  • SWITCH INCLUDEDNot Included
  • STYLE45 Degree Female
  • MATERIALAluminum / Steel
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPESpringlock
  • FITTING SIZE6
  • O.E. REPLACEMENTYes
  • HOSE SIZE6
  • HOSE I.D. MM7.9375
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

45 Degree Female Metric O-Ring A/C Fitting - Four Seasons 14546

Item #: B2470910

Not Yet Rated

Usually ships in 2 to 5 days

$6.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45 Degree Female Springlock A/C Fitting - Four Seasons 17926

45 Degree Female Springlock A/C Fitting - Four Seasons 17926

Item #: WBB2454750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant