Take 15% off your entire order!

Offer applied at checkout

Out of Stock

45 Degree Female Standard O-ring w/ Low Side R134a Service Port - Four Seasons 15943

45 Degree Female Standard O-ring w/ Low Side R134a Service Port - Four Seasons 15943

Item #: WBB2455975

Not Yet Rated

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

45 Degree Female Standard O-ring w/ Low Side R134a Service Port
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.500
  • FITTING THREAD SIZE7/8" - 14
  • SWITCH PORTw/o Switch Port
  • REFRIGERANT TYPER12, R134a, R1234YF
  • FITTING ANGLE45 Degree
  • DESCRIPTIONAC Fittings
  • SERVICE PORTw/ Service Port
  • HOSE I.D. FRACTION1/2
  • SWITCH INCLUDEDNot Included
  • STYLE45 Degree Female O-Ring
  • MATERIALSteel
  • O-RING A QUANTITY1
  • TYPEStandard O-Ring
  • GASKET OR SEAL INCLUDEDIncluded
  • FITTING TYPEFemale O-Ring
  • FITTING SIZE10
  • HOSE CONNECTION TYPEBeadlock
  • O.E. REPLACEMENTYes
  • SERVICE PORT TYPER-134a
  • HOSE SIZE10
  • HOSE I.D. MM12.700
  • O-RING A NUMBER/DESC[24610] / Green O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

90 Degree Female Standard O-Ring A/C Fitting w/ R134a Service Port - Four Seasons 14940

Item #: B2454867

Not Yet Rated

Usually ships in 2 to 5 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45 Degree Female Standard O-ring w/ Low Side R134a Service Port - Four Seasons 15943

45 Degree Female Standard O-ring w/ Low Side R134a Service Port - Four Seasons 15943

Item #: WBB2455975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant