Take 15% off your entire order!

Offer applied at checkout

90 Degree Female Metric O-Ring A/C Fitting - Four Seasons 14628

90 Degree Female Metric O-Ring A/C Fitting - Four Seasons 14628

Item #: WBB2454461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

90 Degree Female Metric O-Ring A/C Fitting
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.40625
  • FITTING THREAD SIZEM20x1.500
  • RUN LENGTH MM36.576
  • RUN LENGTH INCHES1.440
  • REFRIGERANT TYPER12, R134a, R1234YF
  • FITTING ANGLE90 Degree
  • DESCRIPTIONAC Fittings
  • DROP LENGTH MM34.798
  • HOSE I.D. FRACTION13/32
  • SWITCH INCLUDEDNot Included
  • STYLE90 Degree Female
  • MATERIALAluminum
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPEMetric O-Ring
  • FITTING TYPEFemale Metric O-Ring
  • CONNECTOR B FITTINGM20
  • DROP LENGTH INCHES1.359375
  • FITTING SIZE8
  • HOSE CONNECTION TYPEBeadlock
  • O.E. REPLACEMENTYes
  • HOSE SIZE8
  • HOSE I.D. MM10.31875
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

45 Degree Female Metric O-Ring A/C Fitting - Four Seasons 14546

Item #: B2470910

Not Yet Rated

Usually ships in 2 to 5 days

$6.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 Degree Female Metric O-Ring A/C Fitting - Four Seasons 14628

90 Degree Female Metric O-Ring A/C Fitting - Four Seasons 14628

Item #: WBB2454461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant