Take 15% off your entire order!

Offer applied at checkout

Out of Stock

90 Degree Female Standard O-Ring A/C Fitting w/ R12 Service Port - Four Seasons 14916

90 Degree Female Standard O-Ring A/C Fitting w/ R12 Service Port - Four Seasons 14916

Item #: WBB2455203

Not Yet Rated

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

90 Degree Female Standard O-Ring A/C Fitting w/ R12 Service Port
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.3125
  • FITTING THREAD SIZE5/8" - 18
  • RUN LENGTH MM53.848
  • RUN LENGTH INCHES2.125
  • SWITCH PORTw/o Switch Port
  • REFRIGERANT TYPER12, R134a, R1234YF
  • FITTING ANGLE90 Degree
  • DESCRIPTIONAC Fittings
  • DROP LENGTH MM28.448
  • SERVICE PORTw/ Service Port
  • HOSE I.D. FRACTION5/16
  • SWITCH INCLUDEDNot Included
  • STYLE90 Degree Female O-Ring
  • MATERIALAluminum
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPEStandard O-Ring
  • FITTING TYPEFemale O-Ring
  • DROP LENGTH INCHES1.125
  • FITTING SIZE6
  • HOSE CONNECTION TYPEBeadlock
  • O.E. REPLACEMENTYes
  • SERVICE PORT TYPER-12
  • HOSE SIZE6
  • HOSE I.D. MM7.9375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

90 Degree Female Standard O-Ring A/C Fitting w/ R12 Service Port - Four Seasons 14918

Item #: B2470643

Not Yet Rated

Usually ships in 2 to 5 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 Degree Female Standard O-Ring A/C Fitting w/ R12 Service Port - Four Seasons 14916

90 Degree Female Standard O-Ring A/C Fitting w/ R12 Service Port - Four Seasons 14916

Item #: WBB2455203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant