Take 15% off your entire order!

Offer applied at checkout

90 Degree Female Standard O-Ring A/C Fitting w/o Service Port - Four Seasons 12210

90 Degree Female Standard O-Ring A/C Fitting w/o Service Port - Four Seasons 12210

Item #: WBB2454626

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

90 Degree Female Standard O-Ring A/C Fitting w/o Service Port
  • Aluminum construction
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Fit - Engine: L4, 1.5L, 1496cc, 91ci, GAS   2015-2016
  • Fit - Engine: L4, 1.5L, 1497cc, ELECTRIC   2015-2017
  • Fit - Engine: L4, 1.5L, 1497cc, ELECTRIC/GAS   2015-2017
  • Fit - Engine: L4, 1.5L, 1497cc, GAS   2015-2017

Product Specifications

  • HOSE I.D. INCHES0.500
  • RUN LENGTH MM36.576
  • FITTING THREAD SIZE7/8" - 14
  • RUN LENGTH INCHES1.440
  • REFRIGERANT TYPER12, R134a, R1234YF
  • FITTING ANGLE90 Degree
  • DESCRIPTIONAC Fittings
  • DROP LENGTH MM43.942
  • SWITCH INCLUDEDNot Included
  • STYLE90 Degree Female O-Ring
  • HOSE I.D. FRACTION1/2
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPEStandard O-Ring
  • FITTING TYPEFemale O-Ring
  • DROP LENGTH INCHES1.734375
  • FITTING SIZE10
  • HOSE CONNECTION TYPEBarb Fitting
  • O.E. REPLACEMENTYes
  • HOSE SIZE10
  • HOSE I.D. MM12.700
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

90 Degree Female Standard O-Ring A/C Fitting w/o Service Port - Four Seasons 14226

Item #: B2454763

Not Yet Rated

Usually ships in 2 to 5 days

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 Degree Female Standard O-Ring A/C Fitting w/o Service Port - Four Seasons 12210

90 Degree Female Standard O-Ring A/C Fitting w/o Service Port - Four Seasons 12210

Item #: WBB2454626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant