Take 15% off your entire order!

Offer applied at checkout

Out of Stock

90 Degree Female Standard O-Ring Reduced A/C Fitting w/ R134a Service Port - Four Seasons 18068

90 Degree Female Standard O-Ring Reduced A/C Fitting w/ R134a Service Port - Four Seasons 18068

Item #: WBB2455322

Not Yet Rated

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

90 Degree Female Standard O-Ring Reduced A/C Fitting w/ R134a Service Port
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel construction

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • ELR - Engine: L4, 1.4L, 1398cc, 85ci, ELECTRIC/GAS   2014-2016
Chevrolet+ Expand List– Hide List
  • Volt - Engine: L4, 1.4L, 1398cc, 85ci, ELECTRIC/GAS   2011-2015

Product Specifications

  • HOSE I.D. INCHES0.40625
  • FITTING THREAD SIZE3/4" - 16
  • RUN LENGTH MM56.388
  • RUN LENGTH INCHES2.21875
  • FITTING ANGLE90 Degree
  • DESCRIPTIONAC Fittings
  • DROP LENGTH MM32.004
  • SERVICE PORTw/ Service Port
  • HOSE I.D. FRACTION13/32
  • STYLE90 Degree Female O-Ring
  • MATERIALSteel
  • O-RING A QUANTITY1
  • TYPEReduced Beadlock
  • FITTING TYPEFemale O-Ring
  • CONNECTOR B FITTING8
  • DROP LENGTH INCHES1.260
  • FITTING SIZE8
  • HOSE CONNECTION TYPEBeadlock
  • O.E. REPLACEMENTYes
  • SERVICE PORT TYPER-134a High Side
  • HOSE SIZE8
  • HOSE I.D. MM10.31875
  • O-RING A NUMBER/DESC[24608] / Green O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

90 Degree Female Standard O-Ring A/C Fitting w/ R134a Service Port - Four Seasons 14958

Item #: B2455040

Not Yet Rated

Usually ships in 2 to 5 days

$13.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 Degree Female Standard O-Ring Reduced A/C Fitting w/ R134a Service Port - Four Seasons 18068

90 Degree Female Standard O-Ring Reduced A/C Fitting w/ R134a Service Port - Four Seasons 18068

Item #: WBB2455322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant