Take 15% off your entire order!

Offer applied at checkout

90 Degree Heater Fitting - Four Seasons 84516

90 Degree Heater Fitting - Four Seasons 84516

Item #: WBB2455197

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

90 Degree Heater Fitting
  • Extended fitting
  • Galvanized steel construction
  • Shouldered hex design
  • Tested to ensure quality and durability

Application Summary: Universal

Product Specifications

  • DESCRIPTIONHeater Fittings
  • OUTLET C LENGTH MM19.050
  • OUTLET LENGTH INCHES0.500
  • STYLE90 Degree Fitting
  • FITTING SIZE END 10.5
  • TYPEHeater Fitting
  • INLET DIA. FRACTION5/8
  • OUTLET LENGTH MM12.700
  • THREAD SIZE3/8
  • INLET LENGTH MM19.050
  • PRINTED FOOT NOTE1/2" hose to 3/8" NPT; 90 Degree
  • INLET B LENGTH INCHES0.875
  • INLET B LENGTH MM22.225
  • INLET LENGTH INCHES0.750
  • FITTING SIZE END 2.375 NPT
  • CENTER WIDTH INCHES1.500
  • MATERIALSteel
  • INLET DIA. INCHES0.625
  • OVERALL DEPTH MM38.100
  • INLET DIA. MM15.875
  • OVERALL B LENGTH MM47.625
  • CENTER WIDTH MM38.100
  • OVERALL B LENGTH INCHES1.875
  • OUTLET C LENGTH INCHES0.750
  • OVERALL DEPTH INCHES1.500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

90 Degree Heater Fitting - Four Seasons 84773

Item #: B2470930

Not Yet Rated

Usually ships in 2 to 5 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 Degree Heater Fitting - Four Seasons 84516

90 Degree Heater Fitting - Four Seasons 84516

Item #: WBB2455197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant