Take 15% off your entire order!

Offer applied at checkout

Manual Shut-off Valve - Four Seasons 84700

Manual Shut-off Valve - Four Seasons 84700

Item #: WBB2455671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Manual Shut-off Valve
  • Factory leak tested
  • Galvanized steel construction
  • Manually operated
  • T handle design

Application Summary: Universal

Product Specifications

  • DESCRIPTIONHeater Fittings
  • OUTLET C LENGTH MM19.050
  • OUTLET LENGTH INCHES0.625
  • STYLEManual
  • FITTING SIZE END 10.625
  • TYPEShut-off Valve
  • INLET DIA. FRACTION5/8
  • OUTLET LENGTH MM15.875
  • OPERATION TYPEVacuum
  • OUTLET D LENGTH INCHES1.000
  • INLET LENGTH MM20.638
  • PRINTED FOOT NOTE5/8 in. Hose to 5/8 in. Hose; 90 Degree T Handle
  • INLET B LENGTH INCHES1.000
  • INLET B LENGTH MM25.400
  • CENTER B WIDTH INCHES2.000
  • INLET LENGTH INCHES0.8125
  • FITTING SIZE END 20.625
  • CENTER WIDTH INCHES1.750
  • MATERIALSteel
  • INLET DIA. INCHES0.625
  • OVERALL DEPTH MM69.850
  • INLET DIA. MM15.875
  • OVERALL B LENGTH MM66.675
  • CENTER WIDTH MM44.450
  • CENTER B WIDTH MM50.800
  • OVERALL B LENGTH INCHES2.625
  • OUTLET C LENGTH INCHES0.750
  • OUTLET D LENGTH MM25.400
  • OVERALL DEPTH INCHES2.750
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Manual Shut-off Valve - Four Seasons 84705

Item #: B2456326

Not Yet Rated

Usually ships in 2 to 5 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Manual Shut-off Valve - Four Seasons 84700

Manual Shut-off Valve - Four Seasons 84700

Item #: WBB2455671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant