Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Manual Shut-off Valve - Four Seasons 84704

Manual Shut-off Valve - Four Seasons 84704

Item #: WBB2455459

Not Yet Rated

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Manual Shut-off Valve
  • Factory leak tested
  • Galvanized steel construction
  • Manually operated
  • T handle design

Application Summary: Universal

Product Specifications

  • INLET LENGTH MM20.638
  • PRINTED FOOT NOTE3/4 in. Hose to 3/8 in. Male Pipe Thread; 90 Degree in.T in. Handle
  • DESCRIPTIONHeater Fittings
  • INLET LENGTH INCHES0.8125
  • OUTLET C LENGTH MM22.225
  • OUTLET LENGTH INCHES0.750
  • STYLEManual
  • FITTING SIZE END 2.375 NPT
  • CENTER WIDTH INCHES2.000
  • FITTING SIZE END 10.625
  • MATERIALSteel
  • INLET DIA. INCHES0.750
  • OVERALL DEPTH MM63.500
  • INLET DIA. MM15.875
  • TYPEShut-off Valve
  • CENTER WIDTH MM50.800
  • INLET DIA. FRACTION3/4
  • OUTLET LENGTH MM19.050
  • THREAD SIZE3/8
  • OPERATION TYPEManual
  • OUTLET C LENGTH INCHES0.875
  • OVERALL DEPTH INCHES2.500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Manual Shut-off Valve - Four Seasons 84788

Item #: B2455853

Not Yet Rated

Usually ships in 2 to 5 days

$21.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Manual Shut-off Valve - Four Seasons 84704

Manual Shut-off Valve - Four Seasons 84704

Item #: WBB2455459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant