
Product Information
Customer Review
Product Q&A
Manual Shut-off Valve
Application Summary: Universal
- Factory leak tested
- Galvanized steel construction
- Manually operated
- T handle design
Application Summary: Universal
Product Specifications
- INLET LENGTH MM28.575
- PRINTED FOOT NOTE1/2 in. Hose to 1/2 in. Hose; inline in.T in. Handle
- DESCRIPTIONHeater Fittings
- INLET LENGTH INCHES1.125
- OUTLET C LENGTH MM28.575
- OUTLET LENGTH INCHES0.500
- STYLEManual
- FITTING SIZE END 20.5
- CENTER WIDTH INCHES3.000
- FITTING SIZE END 10.5
- MATERIALSteel
- INLET DIA. INCHES0.500
- OVERALL DEPTH MM63.500
- INLET DIA. MM12.700
- TYPEShut-off Valve
- CENTER WIDTH MM76.200
- INLET DIA. FRACTION1/2
- OUTLET LENGTH MM12.700
- OPERATION TYPEManual
- OUTLET C LENGTH INCHES1.125
- OVERALL DEPTH INCHES2.500
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Manual Shut-off Valve - Four Seasons 84788
Item #: B2455853
Not Yet Rated
Usually ships in 2 to 5 days
$21.25

Manual Shut-off Valve - Four Seasons 84705
$25.95
- Product Information
- Customer Review
- Product Q&A