Take 15% off your entire order!

Offer applied at checkout

O-Ring T Type A/C Splicer - Four Seasons 17306

O-Ring T Type A/C Splicer - Four Seasons 17306

Item #: WBB2455507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

O-Ring T Type A/C Splicer
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Meets or exceeds OE specifications
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Escort   1991-1992
  • Probe   1989-1992
Mazda+ Expand List– Hide List
  • 323   1990-1991
  • 626   1988-1992
  • MX-6   1988-1992
  • Protege   1990-1991
Mercury+ Expand List– Hide List
  • Tracer   1991-1993

Product Specifications

  • HOSE I.D. INCHES0.3125 x 0.3125 x 0.3125
  • CONNECTOR FITTING5/16
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • HOSE I.D. FRACTION5/16 x 5/16 x 5/16
  • STYLET Type Splicer (w/ O-Ring)
  • MATERIALAluminum
  • TYPESplicer
  • FITTING TYPEBeadlock
  • CONNECTOR B FITTING6
  • O.E. REPLACEMENTOriginal Equipment
  • HOSE SIZE6 x 6 x 6
  • HOSE I.D. MM7.9375 x 7.9375 x 7.9375
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

O-Ring T Type A/C Splicer - Four Seasons 17322

Item #: B2469615

Not Yet Rated

Usually ships in 2 to 5 days

$13.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
O-Ring T Type A/C Splicer - Four Seasons 17306

O-Ring T Type A/C Splicer - Four Seasons 17306

Item #: WBB2455507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant