Take 15% off your entire order!

Offer applied at checkout

Out of Stock

R134a Aluminum Service Valve Compressor A/C Fitting - Four Seasons 14770

R134a Aluminum Service Valve Compressor A/C Fitting - Four Seasons 14770

Item #: WBB2454943

Not Yet Rated

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

R134a Aluminum Service Valve Compressor A/C Fitting
  • Backseating valve
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.500
  • CONNECTOR B THREAD1" - 14
  • CONNECTOR FITTING10
  • DESCRIPTIONR134a Steel Service Valve Compressor Steel A/C Fitting
  • MEETS / EXCEEDS OEMYes
  • SERVICE PORTw/ Service Port
  • HOSE I.D. FRACTION1/2
  • STYLEService Valve (R134a)
  • MATERIALSteel
  • TYPERotolock Compressor
  • O.E. REPLACEMENTYes
  • HOSE SIZE10
  • HOSE I.D. MM12.700
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

R134a Aluminum Service Valve Compressor A/C Fitting - Four Seasons 14730

Item #: B2455202

Not Yet Rated

Usually ships in 2 to 5 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
R134a Aluminum Service Valve Compressor A/C Fitting - Four Seasons 14770

R134a Aluminum Service Valve Compressor A/C Fitting - Four Seasons 14770

Item #: WBB2454943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant