Take 15% off your entire order!

Offer applied at checkout

Out of Stock

R134a Service Valve Compressor A/C Fitting - Four Seasons 18911

R134a Service Valve Compressor A/C Fitting - Four Seasons 18911

Item #: WBB2455174

Not Yet Rated

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

R134a Service Valve Compressor A/C Fitting
  • Backseating valve
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel construction

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Camaro - Engine: V8, 5.0L, 305ci, GAS   1988-1992
Hyundai+ Expand List– Hide List
  • Sonata - Engine: V6, 2.5L, 2493cc, GAS   1999-2001
  • Sonata - Engine: V6, 2.7L, 2656cc, GAS   2002-2005
Kia+ Expand List– Hide List
  • Magentis - Engine: V6, 2.5L, 2500cc, GAS   2001-2001
  • Magentis - Engine: V6, 2.7L, 2656cc, GAS   2005-2005
  • Magentis - Engine: V6, 2.7L, 2700cc, GAS   2002-2004
  • Optima - Engine: V6, 2.5L, 2500cc, GAS   2001-2001
  • Optima - Engine: V6, 2.7L, 2656cc, GAS   2002-2005
Pontiac+ Expand List– Hide List
  • Firebird - Engine: V8, 5.0L, 305ci, GAS   1988-1992

Product Specifications

  • TYPECompressor
  • FITTING SIZE8
  • O.E. REPLACEMENTYes
  • SERVICE PORT TYPER-134a High Side
  • HOSE SIZE8
  • CONNECTOR FITTING8
  • DESCRIPTIONR134a Steel Service Valve Compressor A/C Fitting
  • MEETS / EXCEEDS OEMYes
  • SERVICE PORTw/ Service Port
  • STYLEService Valve (R134a)
  • MATERIALSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

R134a Aluminum Service Valve Compressor A/C Fitting - Four Seasons 14730

Item #: B2455202

Not Yet Rated

Usually ships in 2 to 5 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
R134a Service Valve Compressor A/C Fitting - Four Seasons 18911

R134a Service Valve Compressor A/C Fitting - Four Seasons 18911

Item #: WBB2455174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant