Take 15% off your entire order!

Offer applied at checkout

Straight A/C Splicer w/ R134a Service Port - Four Seasons 14952

Straight A/C Splicer w/ R134a Service Port - Four Seasons 14952

Item #: WBB2455075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Straight A/C Splicer w/ R134a Service Port
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.625 x 0.625
  • CONNECTOR FITTING12
  • SWITCH PORTw/o Switch Port
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • SERVICE PORTw/ Service Port
  • HOSE I.D. FRACTION5/8 x 5/8
  • SWITCH INCLUDEDSwitch Not Included
  • STYLEStraight Splicer
  • MATERIALAluminum
  • TYPESplicer
  • FITTING TYPEBeadlock
  • SERVICE PORT TYPER-134a
  • O.E. REPLACEMENTOriginal Equipment
  • HOSE SIZE12 x 12
  • HOSE I.D. MM15.875mm x 15.875mm
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Straight A/C Splicer w/ R134a Service Port - Four Seasons 18960

Item #: B2455057

Not Yet Rated

Usually ships in 2 to 5 days

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straight A/C Splicer w/ R134a Service Port - Four Seasons 14952

Straight A/C Splicer w/ R134a Service Port - Four Seasons 14952

Item #: WBB2455075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant