Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Straight A/C Splicer w/o Service Port - Four Seasons 18310

Straight A/C Splicer w/o Service Port - Four Seasons 18310

Item #: WBB2454306

Not Yet Rated

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Straight A/C Splicer w/o Service Port
  • Aluminum construction
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.500
  • CONNECTOR FITTING8
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • HOSE I.D. FRACTION1/2
  • SWITCH INCLUDEDSwitch Not Included
  • STYLEStraight Splicer
  • MATERIALSteel
  • TYPESplicer
  • FITTING TYPEBeadlock
  • O.E. REPLACEMENTOriginal Equipment
  • HOSE SIZE10
  • HOSE I.D. MM12.700
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Straight A/C Splicer w/o Service Port - Four Seasons 12408

Item #: B2454840

Not Yet Rated

Usually ships in 2 to 5 days

$5.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straight A/C Splicer w/o Service Port - Four Seasons 18310

Straight A/C Splicer w/o Service Port - Four Seasons 18310

Item #: WBB2454306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant