Take 15% off your entire order!

Offer applied at checkout

Straight Compression A/C Fitting - Four Seasons 17854

Straight Compression A/C Fitting - Four Seasons 17854

Item #: WBB2455129

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Straight Compression A/C Fitting
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.500
  • SWITCH PORTNot Included
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • SERVICE PORTNot Included
  • HOSE I.D. FRACTION1/2
  • STYLEStraight
  • TYPECompression
  • HOSE CONNECTION TYPEBeadlock
  • FITTING SIZE10
  • O.E. REPLACEMENTOriginal Equipment
  • HOSE SIZE10
  • HOSE I.D. MM12.700
  • PACK INCHES QTY OF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Straight Compression A/C Fitting - Four Seasons 17762

Item #: B2470988

Not Yet Rated

Usually ships in 2 to 5 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straight Compression A/C Fitting - Four Seasons 17854

Straight Compression A/C Fitting - Four Seasons 17854

Item #: WBB2455129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant