Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Straight Female Flare A/C Fitting - Four Seasons 10406

Straight Female Flare A/C Fitting - Four Seasons 10406

Item #: WBB2453788

Not Yet Rated

Price: $3.95

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Straight Female Flare A/C Fitting
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.3125
  • RUN LENGTH MM35.052
  • FITTING THREAD SIZE5/8" - 18
  • RUN LENGTH INCHES1.380
  • REFRIGERANT TYPER12, R134a, R1234YF
  • FITTING ANGLEAC Fittings
  • DESCRIPTIONAC Fittings
  • HOSE I.D. FRACTION5/16
  • SWITCH INCLUDEDNot Included
  • STYLEStraight Female
  • MATERIALAluminum
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPEFlare
  • FITTING TYPEFemale Flare
  • FITTING SIZE6
  • HOSE CONNECTION TYPEBeadlock
  • O.E. REPLACEMENTYes
  • HOSE SIZE6
  • HOSE I.D. MM7.9375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Straight Female Flare A/C Fitting - Four Seasons 11406

Item #: B2454077

Not Yet Rated

Usually ships in 2 to 5 days

$2.53

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straight Female Flare A/C Fitting - Four Seasons 10406

Straight Female Flare A/C Fitting - Four Seasons 10406

Item #: WBB2453788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant