Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Straight Female Standard O-Ring A/C Fitting w/ R134A Service Port - Four Seasons 14928

Straight Female Standard O-Ring A/C Fitting w/ R134A Service Port - Four Seasons 14928

Item #: WBB2454738

Not Yet Rated

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Straight Female Standard O-Ring A/C Fitting w/ R134A Service Port
  • Beadlock style connector
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Precision machined
  • Steel or Aluminum construction

Application Summary: Universal

Product Specifications

  • HOSE I.D. INCHES0.40625
  • RUN LENGTH MM48.000
  • FITTING THREAD SIZE3/4" - 16
  • RUN LENGTH INCHES1.880
  • REFRIGERANT TYPER12, R134a, R1234YF
  • DESCRIPTIONAC Fittings
  • SERVICE PORTw/ Service Port
  • SWITCH INCLUDEDNot Included
  • STYLEStraight Female O-Ring
  • HOSE I.D. FRACTION13/32
  • MATERIALAluminum
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPEStandard O-Ring
  • FITTING TYPEFemale O-Ring
  • CONNECTOR B FITTINGNo. 8
  • FITTING SIZE8
  • HOSE CONNECTION TYPEBeadlock
  • O.E. REPLACEMENTYes
  • SERVICE PORT TYPER-134a
  • HOSE SIZE8
  • SERVICE PORT SIZEM16
  • HOSE I.D. MM10.31875
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

90 Degree Female Standard O-Ring A/C Fitting w/ R12 Service Port - Four Seasons 14918

Item #: B2470643

Not Yet Rated

Usually ships in 2 to 5 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straight Female Standard O-Ring A/C Fitting w/ R134A Service Port - Four Seasons 14928

Straight Female Standard O-Ring A/C Fitting w/ R134A Service Port - Four Seasons 14928

Item #: WBB2454738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant