Take 15% off your entire order!

Offer applied at checkout

Straight Heater Fitting - Four Seasons 84727

Straight Heater Fitting - Four Seasons 84727

Item #: WBB2454303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Straight Heater Fitting
  • Extended fitting
  • Galvanized steel construction
  • Shouldered hex design
  • Tested to ensure quality and durability

Application Summary: Universal

Product Specifications

  • INLET LENGTH MM15.875
  • PRINTED FOOT NOTE5/8" Hose to 3/8" Male Pipe Thread
  • DESCRIPTIONHeater Fittings
  • INLET LENGTH INCHES0.625
  • OUTLET C LENGTH MM19.050
  • OUTLET LENGTH INCHES0.625
  • STYLEStraight Fitting
  • FITTING SIZE END 2.375
  • CENTER WIDTH INCHES0.750
  • FITTING SIZE END 10.625
  • MATERIALSteel
  • INLET DIA. INCHES0.625
  • OVERALL DEPTH MM69.850
  • INLET DIA. MM15.875
  • TYPEHeater Fitting
  • CENTER WIDTH MM19.050
  • INLET DIA. FRACTION5/8
  • OUTLET LENGTH MM15.875
  • THREAD SIZE3/8
  • OUTLET C LENGTH INCHES0.750
  • OVERALL DEPTH INCHES2.750
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Straight Heater Fitting - Four Seasons 84714

Item #: B2470821

Not Yet Rated

Usually ships in 2 to 5 days

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straight Heater Fitting - Four Seasons 84727

Straight Heater Fitting - Four Seasons 84727

Item #: WBB2454303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant