Take 15% off your entire order!

Offer applied at checkout

Straight Heater Fitting - Four Seasons 84735

Straight Heater Fitting - Four Seasons 84735

Item #: WBB2454820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Straight Heater Fitting
  • Extended fitting
  • Galvanized steel construction
  • Shouldered hex design
  • Tested to ensure quality and durability

Application Summary: Universal

Product Specifications

  • DESCRIPTIONHeater Fittings
  • OUTLET C LENGTH MM19.050
  • OUTLET LENGTH INCHES0.750
  • STYLEStraight Fitting
  • FITTING SIZE END 10.75
  • TYPEHeater Fitting
  • INLET DIA. FRACTION13/16
  • OUTLET LENGTH MM19.050
  • THREAD SIZE1/2
  • INLET LENGTH MM19.050
  • PRINTED FOOT NOTE3/4" Hose to 1/2" NPT; w/hex fitting
  • INLET B LENGTH INCHES0.625
  • INLET B LENGTH MM15.875
  • INLET LENGTH INCHES0.750
  • FITTING SIZE END 2.5
  • CENTER WIDTH INCHES1.000
  • MATERIALSteel
  • INLET DIA. INCHES0.8125
  • OVERALL DEPTH MM41.275
  • INLET DIA. MM20.638
  • OVERALL B LENGTH MM44.450
  • CENTER WIDTH MM25.400
  • OVERALL B LENGTH INCHES1.750
  • OUTLET C LENGTH INCHES0.750
  • OVERALL DEPTH INCHES1.625
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Straight Heater Fitting - Four Seasons 84712

Item #: B2470902

Not Yet Rated

Usually ships in 2 to 5 days

$8.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Straight Heater Fitting - Four Seasons 84735

Straight Heater Fitting - Four Seasons 84735

Item #: WBB2454820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant