Take 15% off your entire order!

Offer applied at checkout

+

90 Degree Molded Heater Hose - Gates 28473

90 Degree Molded Heater Hose - Gates 28473

Item #: WBB2444011

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

90 Degree Molded Heater Hose

Specially designed for difficult heater hose applications requiring sharp 90 degree bends in the hose. Eliminates the need for extensive inventory of OE type curved heater hose. Just 22 sizes handle thousands of applications.

  • Engineered to resist electrochemical degradation, the leading cause of hose failure.
  • Resists water permeation.
  • Similar to heater SAE 20R3 Type EC Class D-2.
  • Use with heater hose connectors and bulk heater hose for virtually complete molded heater hose coverage.
  • Temperature Rating: -40Fto 275F(-40C to 135C).

Caution: Do not use for fuel or oil transfer applications.



Application Summary: 1987-1984 Dodge, Caravan, 4-Cyl. 2.6 L, Heater To Eng.

Product Specifications

  • NUMBER OF QUICK CONNECT FITTINGS0
  • ARM LENGTH 1 (MM)102
  • ANGLE90
  • ARM LENGTH 2 (MM)1524
  • ARM LENGTH 1 INCHES4
  • CENTERLINE LENGTH (MM)1626
  • CENTERLINE LENGTH INCHES64
  • END 1 INSIDE DIAMETER.625
  • MATERIALEPDM
  • ARM LENGTH 2 INCHES60
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

90 Degree Molded Heater Hose - Gates 28465

Item #: B2444158

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
90 Degree Molded Heater Hose - Gates 28473

90 Degree Molded Heater Hose - Gates 28473

Item #: WBB2444011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    90 Degree Molded Heater Hose - Gates 28473
    90 Degree Molded Heater Hose - Gates 28473
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant