Take 15% off your entire order!

Offer applied at checkout

Aluminum Hose Connector - Gates 91051-19

Aluminum Hose Connector - Gates 91051-19

Item #: WBB2439325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Aluminum Hose Connector

Superior aluminum cooling system connectors which carry coolant from the tensioner to the engine. Precision sized ends, with high quality EPDM O-rings, to create a perfect seal. Developed to replace the failure prone plastic connectors which become brittle and crack from the high heat of the engine. Manufactured by the OEM tensioner supplier.



Application Summary: 2005-1996 Buick, LeSabre, V-6 3.8 L, Coolant Elbow - Upper

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Allure - Engine: V6, 3.8L, 3800cc, 231ci, GAS   2005-2009
  • LaCrosse - Engine: V6, 3.8L, 3800cc, 231ci, GAS   2005-2009
  • LeSabre - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1996-2005
  • Lucerne - Engine: V6, 3.8L, 3800cc, 231ci, GAS   2006-2008
  • Park Avenue - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-2005
  • Regal - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1996-2004
  • Riviera - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-1999
Chevrolet+ Expand List– Hide List
  • Camaro - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-2002
  • Impala - Engine: V6, 3.8L, 3791cc, 231ci, GAS   2000-2003
  • Impala - Engine: V6, 3.8L, 3800cc, 231ci, GAS   2000-2005
  • Lumina - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1998-1999
  • Monte Carlo - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1998-2005
Oldsmobile+ Expand List– Hide List
  • 88 - Engine: V6, 3.8L, 3791cc, 231ci, GAS   1995-1995
  • 88 - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-1999
  • 98 - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-1996
  • Intrigue - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1998-1999
  • LSS - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1996-1999
  • Regency - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1997-1998
Pontiac+ Expand List– Hide List
  • Bonneville - Engine: V6, 3.8L, 3791cc, 231ci, GAS   1997-1999
  • Bonneville - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-2005
  • Firebird - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1995-2002
  • Grand Prix - Engine: V6, 3.8L, 3791cc, 231ci, GAS   1997-2001
  • Grand Prix - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1997-2008

Product Specifications

  • TYPEElbow Connector - Aluminum
  • END 1 OUTSIDE DIAMETER.875
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum Hose Connector - Gates 91051-20

Item #: B2439324

Not Yet Rated

Usually ships in 2 to 5 days

$5.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Hose Connector - Gates 91051-19

Aluminum Hose Connector - Gates 91051-19

Item #: WBB2439325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant