Take 15% off your entire order!

Offer applied at checkout

Discharge Line Hose Assembly - Four Seasons 66169

Discharge Line Hose Assembly - Four Seasons 66169

Item #: WBB2455248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Discharge Line Hose Assembly
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Dodge Promaster Series (17-15)

Vehicle Fitment: Make\Model   Year(s)
Ram+ Expand List– Hide List
  • ProMaster City   2015-2017

Product Specifications

  • O-RING B QUANTITY1
  • REFRIGERANT TYPER134a
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/o Service Port
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum / Rubber
  • O-RING A QUANTITY1
  • O-RING B NUMBER/DESC[24661] / Green O-Ring
  • MUFFLERw/o Muffler
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • COMPONENT TYPEDischarge Line
  • O-RING A NUMBER/DESC[24402] / Slimline Washer
  • SUCTION END TYPEP-Nut Fitting
  • FITTINGS INCLUDEDIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Discharge Line Hose Assembly - Four Seasons 66205

Item #: B2455837

Not Yet Rated

Usually ships in 2 to 5 days

$21.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Discharge Line Hose Assembly - Four Seasons 66169

Discharge Line Hose Assembly - Four Seasons 66169

Item #: WBB2455248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant