Take 15% off your entire order!

Offer applied at checkout

Discharge Line Hose Assembly - Four Seasons 66221

Discharge Line Hose Assembly - Four Seasons 66221

Item #: WBB2456184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Discharge Line Hose Assembly
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Subaru Forester (13-09); Impreza (14-08); Impreza Outback (09)

Vehicle Fitment: Make\Model   Year(s)
Subaru+ Expand List– Hide List
  • Forester   2009-2013
  • Impreza - Engine: H4, 2.5L, 2458cc, GAS   2008-2014

Product Specifications

  • SERVICE PORT QTY1
  • REFRIGERANT TYPER134a
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/ Service Port
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum / Rubber
  • SVC PORT HIGH SIDEHigh Side
  • O-RING A QUANTITY2
  • MUFFLERw/o Muffler
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • COMPONENT TYPEDischarge Line
  • SYSTEM PRESSUREHigh Pressure
  • SERVICE PORT SIZE16 mm
  • O-RING A NUMBER/DESC[24661] / Green O-Ring
  • SUCTION END TYPEP-Nut Fitting
  • FITTINGS INCLUDEDIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Discharge Line Hose Assembly - Four Seasons 66488

Item #: B2466063

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Discharge Line Hose Assembly - Four Seasons 66221

Discharge Line Hose Assembly - Four Seasons 66221

Item #: WBB2456184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant