Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Discharge Line Hose Assembly - Four Seasons 66540

Discharge Line Hose Assembly - Four Seasons 66540

Item #: WBB2455096

Not Yet Rated

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Discharge Line Hose Assembly
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Ford Edge (14-12)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Edge - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2012-2014
  • Edge - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2012-2014
  • Edge - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2012-2014
  • Edge - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2012-2014

Product Specifications

  • REFRIGERANT TYPER134a
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/o Service Port
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum / Rubber
  • O-RING A QUANTITY2
  • MUFFLERw/o Muffler
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • COMPONENT TYPEDischarge Line
  • SYSTEM PRESSUREHigh Pressure
  • SUCTION END TYPEP-Nut Fitting
  • FITTINGS INCLUDEDIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Discharge Line Hose Assembly - Four Seasons 66216

Item #: B2455709

Not Yet Rated

Usually ships in 2 to 5 days

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Discharge Line Hose Assembly - Four Seasons 66540

Discharge Line Hose Assembly - Four Seasons 66540

Item #: WBB2455096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant