Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Discharge Line Hose Assembly - Four Seasons 66613

Discharge Line Hose Assembly - Four Seasons 66613

Item #: WBB2455376

Not Yet Rated

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Discharge Line Hose Assembly
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Audi S Series (16-12)

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • S4   2012-2016
  • S5   2013-2016
  • S5 - Engine: V6, 3.0L, 2995cc, ELECTRIC/GAS   2012-2012
  • S5 - Engine: V6, 3.0L, 2995cc, GAS   2012-2012
  • S5 - Engine: V6, 3.0L, 2995cc, 183ci, ELECTRIC/GAS   2012-2012
  • S5 - Engine: V6, 3.0L, 2995cc, 183ci, FLEX   2012-2012
  • S5 - Engine: V6, 3.0L, 2995cc, 183ci, GAS   2012-2012

Product Specifications

  • O-RING B QUANTITY1
  • REFRIGERANT TYPER134a
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/o Service Port
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum / Rubber
  • O-RING A QUANTITY1
  • O-RING B NUMBER/DESC[24682] / Green O-Ring
  • MUFFLERw/o Muffler
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • COMPONENT TYPEDischarge Line
  • SYSTEM PRESSUREHigh Pressure
  • O-RING A NUMBER/DESC[24661] / Green O-Ring
  • SUCTION END TYPEP-Nut Fitting
  • FITTINGS INCLUDEDIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Discharge Line Hose Assembly - Four Seasons 66157

Item #: B2456355

Not Yet Rated

Usually ships in 2 to 5 days

$24.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Discharge Line Hose Assembly - Four Seasons 66613

Discharge Line Hose Assembly - Four Seasons 66613

Item #: WBB2455376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant