Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65664

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65664

Item #: WBB2456187

Not Yet Rated

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Liquid Line Hose Assembly w/o Orifice Tube
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seasl to properly replace the product
  • Crimp fitting connection

Application Summary: Acura CL (99-97) >> Honda Accord (97-94)

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • CL - Engine: L4, 2.3L, 2254cc, GAS   1998-1999
Honda+ Expand List– Hide List
  • Accord   1994-1994
  • Accord - Engine: L4, 2.2L, 2156cc, DIESEL   1995-1997
  • Accord - Engine: L4, 2.2L, 2156cc, GAS   1995-1997

Product Specifications

  • LQD LINE THRD SIZEM16 X 1.5
  • REFRIGERANT TYPER134-A
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/ Service Port
  • STYLELiquid Line Hose Assembly w/o Orifice Tube
  • TYPELiquid Line
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/ Switch Port
  • SYSTEM PRESSUREHigh Pressure
  • ORIFICE TUBEw/ Orifice Tube
  • SUCTION END TYPEFemale O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 66023

Item #: B2456775

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65664

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65664

Item #: WBB2456187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant