Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65666

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65666

Item #: WBB2456075

Not Yet Rated

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Liquid Line Hose Assembly w/o Orifice Tube
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seasl to properly replace the product
  • Crimp fitting connection

Application Summary: Toyota Prius (11-10)

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Prius   2010-2011

Product Specifications

  • REFRIGERANT TYPER134-A
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/ Service Port
  • STYLELiquid Line Hose Assembly w/o Orifice Tube
  • MATERIALAluminum / Rubber
  • SVC PORT HIGH SIDEHigh Side
  • O-RING A QUANTITY2
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPELiquid Line
  • SWITCH PORT SIZEM11X1.0
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/ Switch Port
  • SWITCH PORT QUANTITY1
  • SERVICE PORT SIZE16 mm
  • SYSTEM PRESSUREHigh Pressure
  • ORIFICE TUBEw/ Orifice Tube
  • O-RING A NUMBER/DESC[24606] / Green O-Ring
  • SUCTION END TYPEFlange
  • LIQUID LINE STYLEP-Nut Fitting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 66023

Item #: B2456775

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65666

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 65666

Item #: WBB2456075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant