Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 66544

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 66544

Item #: WBB2455391

Not Yet Rated

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Liquid Line Hose Assembly w/o Orifice Tube
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Ford Fiesta (17-14)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Fiesta - Engine: L3, 1.0L, 999cc, 61ci, GAS   2017-2017
  • Fiesta - Engine: L4, 1.6L, 1596cc, 97ci, GAS   2014-2017
  • Fiesta - Engine: L4, 1.6L, 1597cc, 97ci, GAS   2016-2016
  • Fiesta - Engine: L4, 1.6L, 1597cc, 98ci, GAS   2014-2014
  • Fiesta Ikon   2014-2015

Product Specifications

  • REFRIGERANT TYPER134a
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/o Service Port
  • STYLELiquid Line Hose Assembly w/o Orifice Tube
  • MATERIALAluminum / Rubber
  • O-RING A QUANTITY2
  • GASKET OR SEAL INCLUDEDIncluded
  • TYPELiquid Line
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • SYSTEM PRESSUREHigh Pressure
  • ORIFICE TUBEw/ Orifice Tube
  • O-RING A NUMBER/DESC[24401] / Slim Line Sealing Washer
  • SUCTION END TYPEP-Nut Fitting
  • LIQUID LINE STYLEP-Nut Fitting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 56989

Item #: B2456386

Not Yet Rated

Usually ships in 2 to 5 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 66544

Liquid Line Hose Assembly w/o Orifice Tube - Four Seasons 66544

Item #: WBB2455391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant