Take 15% off your entire order!

Offer applied at checkout

+

Plastic Hose Connector - Gates 28572

Plastic Hose Connector - Gates 28572

Item #: WBB2439658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.75

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Plastic Hose Connector

Gates Heater Hose and Fuel Line Connectors use a unique single barb design to provide greater sealability between single or dual inside diameter hoses.

  • Using straight, elbow and tee shapes almost any hose configuration can be constructed.
  • Glass reinforced nylon resists chemicals, gasoline, diesel fuels and temperatures from -40Fto 480F(-40C to 250C).
  • Bulkheads assure proper insertion depths.
  • Anti-rotation device prevents hose twisting.


Product Specifications

  • TYPEElbow Connector
  • END 1 OUTSIDE DIAMETER.125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Hose Connector - Gates 28609

Item #: B2446383

Not Yet Rated

Usually ships in 2 to 5 days

$2.98

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Hose Connector - Gates 28572

Plastic Hose Connector - Gates 28572

Item #: WBB2439658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Hose Connector - Gates 28572
    Plastic Hose Connector - Gates 28572
    Plastic Hose Connector - Gates 28572
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant