Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Heater Hose - Gates 18219

Premium Molded Heater Hose - Gates 18219

Item #: WBB2439104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2008-03 Toyota, Corolla, 4-Cyl. 1.8 L, Throttle Body To Intake Manifold

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • CL - Engine: L4, 2.2L, 2156cc, DIESEL   1997-1997
  • CL - Engine: L4, 2.2L, 2156cc, GAS   1997-1997
  • CL - Engine: L4, 2.3L, 2254cc, GAS   1998-1999
  • CL - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   1997-1999
  • CL - Engine: V6, 3.0L, 2997cc, GAS   1997-1999
  • TL - Engine: L5, 2.5L, 2451cc, GAS   1995-1998
Audi+ Expand List– Hide List
  • A6 - Engine: V6, 2.8L, 2771cc, GAS   1995-2001
  • A6 Quattro - Engine: V6, 2.8L, 2771cc, GAS   1995-2001
Eagle+ Expand List– Hide List
  • Talon - Engine: L4, 2.0L, 1996cc, 122ci, GAS   1996-1997
  • Talon - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1996-1998
  • Talon - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1996-1998
Honda+ Expand List– Hide List
  • Civic - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1998-1998
  • Civic - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1998-1998
Infiniti+ Expand List– Hide List
  • I30 - Engine: V6, 3.0L, 2988cc, 182ci, GAS   2000-2001
Mitsubishi+ Expand List– Hide List
  • Eclipse - Engine: L4, 2.0L, 1996cc, 122ci, GAS   1996-1996
  • Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1996, 1998-1999
  • Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1996, 1998-1999
Nissan+ Expand List– Hide List
  • Maxima - Engine: V6, 3.0L, 2988cc, 182ci, GAS   2000-2000
Pontiac+ Expand List– Hide List
  • Vibe - Engine: L4, 1.8L, 1794cc, GAS   2003-2008
Subaru+ Expand List– Hide List
  • Legacy - Engine: H4, 2.2L, 2212cc, GAS   1992-1994
Toyota+ Expand List– Hide List
  • Corolla - Engine: L4, 1.8L, 1794cc, GAS   2003-2008
  • Corolla - Engine: L4, 1.8L, 1795cc, GAS   2005-2006
  • Matrix - Engine: L4, 1.8L, 1794cc, GAS   2003-2008
  • Matrix - Engine: L4, 1.8L, 1795cc, GAS   2003-2006
Volkswagen+ Expand List– Hide List
  • Passat - Engine: V6, 2.8L, 2771cc, GAS   2000-2001

Product Specifications

  • BRANCH QUANTITY0
  • NUMBER OF QUICK CONNECT FITTINGS0
  • END 2 INSIDE DIAMETER.31
  • CENTERLINE LENGTH (MM)191
  • CENTERLINE LENGTH INCHES7.5
  • END 1 INSIDE DIAMETER.31
  • MATERIALEPDM
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Premium Molded Heater Hose - Gates 19900

Item #: B2446299

Not Yet Rated

Usually ships in 2 to 5 days

$8.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Heater Hose - Gates 18219

Premium Molded Heater Hose - Gates 18219

Item #: WBB2439104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Heater Hose - Gates 18219
    Premium Molded Heater Hose - Gates 18219
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant