Take 15% off your entire order!

Offer applied at checkout

Premium Molded Heater Hose - Gates 18647

Premium Molded Heater Hose - Gates 18647

Item #: WBB2440543

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2012-08 Honda, Accord, V-6 3.5 L, Heater Inlet

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • TSX - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2010-2014
  • TSX - Engine: V6, 3.5L, 3471cc, GAS   2010-2014
Honda+ Expand List– Hide List
  • Accord - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2008-2012
  • Accord - Engine: V6, 3.5L, 3471cc, GAS   2008-2012
  • Accord Crosstour - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2010-2011
  • Accord Crosstour - Engine: V6, 3.5L, 3471cc, GAS   2010-2011
  • Crosstour - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2012-2012
  • Crosstour - Engine: V6, 3.5L, 3471cc, GAS   2012-2012

Product Specifications

  • BRANCH QUANTITY0
  • NUMBER OF QUICK CONNECT FITTINGS0
  • END 2 INSIDE DIAMETER.63
  • CENTERLINE LENGTH (MM)589
  • CENTERLINE LENGTH INCHES23.2
  • END 1 INSIDE DIAMETER.63
  • MATERIALEPDM
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Premium Molded Heater Hose - Gates 19900

Item #: B2446299

Not Yet Rated

Usually ships in 2 to 5 days

$8.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Heater Hose - Gates 18647

Premium Molded Heater Hose - Gates 18647

Item #: WBB2440543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant