Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Heater Hose - Gates 19251

Premium Molded Heater Hose - Gates 19251

Item #: WBB2440833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2003-1999 Volkswagen, Beetle, 4-Cyl. 1.8 L, Tee-1 To Aux. W.P.

Vehicle Fitment: Make\Model   Year(s)
Volkswagen+ Expand List– Hide List
  • Beetle - Engine: L4, 1.8L, 1781cc, GAS   1999-2003

Product Specifications

  • BRANCH QUANTITY0
  • NUMBER OF QUICK CONNECT FITTINGS0
  • END 2 INSIDE DIAMETER.76
  • CENTERLINE LENGTH (MM)569
  • CENTERLINE LENGTH INCHES22.4
  • END 1 INSIDE DIAMETER.61
  • MATERIALEPDM
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Premium Molded Heater Hose - Gates 18915

Item #: B2446361

Not Yet Rated

Usually ships in 2 to 5 days

$18.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Heater Hose - Gates 19251

Premium Molded Heater Hose - Gates 19251

Item #: WBB2440833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Heater Hose - Gates 19251
    Premium Molded Heater Hose - Gates 19251
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant