Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Heater Hose - Gates 19603

Premium Molded Heater Hose - Gates 19603

Item #: WBB2439099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2019-13 Nissan, Leaf, Electric, Upper - Tee To Reservoir

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Regal - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1987-1987
Chevrolet+ Expand List– Hide List
  • G10 - Engine: V8, 5.0L, 305ci, GAS   1990-1991
  • G10 - Engine: V8, 5.7L, 350ci, BI-FUEL   1990-1991
  • G10 - Engine: V8, 5.7L, 350ci, CNG   1990-1991
  • G10 - Engine: V8, 5.7L, 350ci, DIESEL   1990-1991
  • G10 - Engine: V8, 5.7L, 350ci, GAS   1990-1991
  • G10 - Engine: V8, 5.7L, 350ci, LPG   1990-1991
  • G20 - Engine: V8, 5.0L, 305ci, GAS   1990-1991
  • G20 - Engine: V8, 5.7L, 350ci, BI-FUEL   1990-1991
  • G20 - Engine: V8, 5.7L, 350ci, CNG   1990-1991
  • G20 - Engine: V8, 5.7L, 350ci, DIESEL   1990-1991
  • G20 - Engine: V8, 5.7L, 350ci, GAS   1990-1991
  • G20 - Engine: V8, 5.7L, 350ci, LPG   1990-1991
  • G20 - Engine: V8, 6.2L, 379ci, DIESEL   1990-1991
  • G30 - Engine: V8, 5.7L, 350ci, BI-FUEL   1990-1991
  • G30 - Engine: V8, 5.7L, 350ci, CNG   1990-1991
  • G30 - Engine: V8, 5.7L, 350ci, DIESEL   1990-1991
  • G30 - Engine: V8, 5.7L, 350ci, GAS   1990-1991
  • G30 - Engine: V8, 5.7L, 350ci, LPG   1990-1991
  • G30 - Engine: V8, 6.2L, 379ci, DIESEL   1990-1991
GMC+ Expand List– Hide List
  • G1500 - Engine: V8, 5.0L, 305ci, GAS   1990-1991
  • G1500 - Engine: V8, 5.7L, 350ci, BI-FUEL   1990-1991
  • G1500 - Engine: V8, 5.7L, 350ci, CNG   1990-1991
  • G1500 - Engine: V8, 5.7L, 350ci, DIESEL   1990-1991
  • G1500 - Engine: V8, 5.7L, 350ci, GAS   1990-1991
  • G1500 - Engine: V8, 5.7L, 350ci, LPG   1990-1991
  • G2500 - Engine: V8, 5.0L, 305ci, GAS   1990-1991
  • G2500 - Engine: V8, 5.7L, 350ci, BI-FUEL   1990-1991
  • G2500 - Engine: V8, 5.7L, 350ci, CNG   1990-1991
  • G2500 - Engine: V8, 5.7L, 350ci, DIESEL   1990-1991
  • G2500 - Engine: V8, 5.7L, 350ci, GAS   1990-1991
  • G2500 - Engine: V8, 5.7L, 350ci, LPG   1990-1991
  • G2500 - Engine: V8, 6.2L, 379ci, DIESEL   1990-1991
  • G3500 - Engine: V8, 5.7L, 350ci, BI-FUEL   1990-1991
  • G3500 - Engine: V8, 5.7L, 350ci, CNG   1990-1991
  • G3500 - Engine: V8, 5.7L, 350ci, DIESEL   1990-1991
  • G3500 - Engine: V8, 5.7L, 350ci, GAS   1990-1991
  • G3500 - Engine: V8, 5.7L, 350ci, LPG   1990-1991
  • G3500 - Engine: V8, 6.2L, 379ci, DIESEL   1990-1991
Nissan+ Expand List– Hide List
  • Leaf - Engine: --, ELECTRIC   2013-2019
  • Leaf - Engine: --, ELECTRIC/HYDROGEN   2013-2019
  • Leaf - Engine: --, GAS   2016-2016
  • Leaf - Engine: --, U/K   2013-2019
Pontiac+ Expand List– Hide List
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2007-2009
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2007-2009
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2007-2009
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2007-2009
  • Solstice - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2006-2006
  • Solstice - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2006-2006
  • Solstice - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2006-2006
Saturn+ Expand List– Hide List
  • Sky - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2007-2008
  • Sky - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2007-2008
  • Sky - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2007-2008
Toyota+ Expand List– Hide List
  • 4Runner - Engine: V6, 3.0L, 2959cc, GAS   1988-1995
  • Pickup - Engine: V6, 3.0L, 2959cc, GAS   1988-1995

Product Specifications

  • BRANCH QUANTITY0
  • NUMBER OF QUICK CONNECT FITTINGS0
  • END 2 INSIDE DIAMETER.75
  • CENTERLINE LENGTH (MM)201
  • CENTERLINE LENGTH INCHES7.9
  • END 1 INSIDE DIAMETER.75
  • MATERIALEPDM
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Premium Molded Heater Hose - Gates 18915

Item #: B2446361

Not Yet Rated

Usually ships in 2 to 5 days

$18.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Heater Hose - Gates 19603

Premium Molded Heater Hose - Gates 19603

Item #: WBB2439099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Heater Hose - Gates 19603
    Premium Molded Heater Hose - Gates 19603
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant