Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Heater Hose - Gates 19609

Premium Molded Heater Hose - Gates 19609

Item #: WBB2446231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2012-08 Chevrolet, Malibu, 4-Cyl. 2.4 L, Heater To Thermostat

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Commercial Chassis - Engine: V6, 4.3L, 260ci, DIESEL   1985-1985
  • Commercial Chassis - Engine: V8, 4.1L, 250ci, GAS   1985-1987
  • Commercial Chassis - Engine: V8, 4.5L, 273ci, GAS   1988-1989
  • DeVille - Engine: V6, 4.3L, 260ci, DIESEL   1985-1985
  • DeVille - Engine: V8, 4.1L, 250ci, GAS   1985-1987
  • DeVille - Engine: V8, 4.5L, 273ci, GAS   1988-1989
  • Fleetwood - Engine: V6, 4.3L, 260ci, DIESEL   1985-1985
  • Fleetwood - Engine: V8, 4.1L, 250ci, GAS   1985-1987
  • Fleetwood - Engine: V8, 4.5L, 273ci, GAS   1988-1989
Chevrolet+ Expand List– Hide List
  • Lumina APV - Engine: V6, 3.1L, 189ci, FLEX   1990-1991
  • Lumina APV - Engine: V6, 3.1L, 189ci, GAS   1990-1991
  • Lumina APV - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1992-1995
  • Lumina Van - Engine: V6, 3.8L, 3800cc, 232ci, GAS   1995-1995
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2008-2012
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2008-2012
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2008-2012
Oldsmobile+ Expand List– Hide List
  • Silhouette - Engine: V6, 3.1L, 189ci, FLEX   1990-1991
  • Silhouette - Engine: V6, 3.1L, 189ci, GAS   1990-1991
  • Silhouette - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1992-1995
Pontiac+ Expand List– Hide List
  • Trans Sport - Engine: V6, 3.1L, 189ci, FLEX   1990-1991
  • Trans Sport - Engine: V6, 3.1L, 189ci, GAS   1990-1991
  • Trans Sport - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1992-1995

Product Specifications

  • BRANCH QUANTITY0
  • NUMBER OF QUICK CONNECT FITTINGS0
  • END 2 INSIDE DIAMETER.75
  • CENTERLINE LENGTH (MM)574
  • CENTERLINE LENGTH INCHES22.6
  • END 1 INSIDE DIAMETER.75
  • MATERIALEPDM
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Premium Molded Heater Hose - Gates 18915

Item #: B2446361

Not Yet Rated

Usually ships in 2 to 5 days

$18.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Heater Hose - Gates 19609

Premium Molded Heater Hose - Gates 19609

Item #: WBB2446231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Heater Hose - Gates 19609
    Premium Molded Heater Hose - Gates 19609
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant