Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Heater Hose - Gates 19796

Premium Molded Heater Hose - Gates 19796

Item #: WBB2439224

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2006-03 Infiniti, G35, V-6 3.5 L, Connector To Heater

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • EX35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2008-2012
  • EX35 - Engine: V6, 3.5L, 3498cc, GAS   2008-2012
  • EX37 - Engine: V6, 3.7L, 3696cc, GAS   2013-2013
  • FX35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2009-2012
  • FX35 - Engine: V6, 3.5L, 3498cc, GAS   2009-2012
  • G25 - Engine: V6, 2.5L, 2496cc, 152ci, GAS   2011-2012
  • G35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2003-2008
  • G35 - Engine: V6, 3.5L, 3498cc, GAS   2003-2008
  • G37 - Engine: V6, 3.7L, 3696cc, GAS   2008-2013
  • G37 - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2012-2013
  • M35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2006-2010
  • M35 - Engine: V6, 3.5L, 3498cc, GAS   2006-2010
  • M35h - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2012-2013
  • M35h - Engine: V6, 3.5L, 3498cc, GAS   2012-2013
  • M37 - Engine: V6, 3.7L, 3696cc, GAS   2011-2013
  • M37 - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2012-2013
  • Q40 - Engine: V6, 3.7L, 3696cc, GAS   2015-2015
  • Q50 - Engine: V6, 3.7L, 3696cc, GAS   2014-2015
  • Q50 - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2015-2015
  • Q60 - Engine: V6, 3.7L, 3696cc, GAS   2014-2015
  • Q60 - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2014-2015
  • Q70 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2014-2016
  • Q70 - Engine: V6, 3.5L, 3498cc, GAS   2014-2016
  • Q70 - Engine: V6, 3.7L, 3696cc, GAS   2014-2017
  • Q70 - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2014, 2016-2016
  • Q70L - Engine: V6, 3.7L, 3696cc, GAS   2015-2017
  • QX50 - Engine: V6, 3.7L, 3696cc, GAS   2014-2017
  • QX70 - Engine: V6, 3.7L, 3696cc, GAS   2014-2017
  • QX70 - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2014-2016
Nissan+ Expand List– Hide List
  • 370Z - Engine: V6, 3.7L, 3696cc, GAS   2009-2017
  • 370Z - Engine: V6, 3.7L, 3696cc, 226ci, GAS   2010-2016
Pontiac+ Expand List– Hide List
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2007-2009
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2007-2009
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2007-2009
  • Solstice - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2007-2009
Volkswagen+ Expand List– Hide List
  • Golf - Engine: V6, 2.8L, 2771cc, GAS   1999-2001
  • Jetta - Engine: V6, 2.8L, 2771cc, GAS   1999-2001

Product Specifications

  • BRANCH QUANTITY0
  • NUMBER OF QUICK CONNECT FITTINGS0
  • END 2 INSIDE DIAMETER.76
  • CENTERLINE LENGTH (MM)130
  • CENTERLINE LENGTH INCHES5.1
  • END 1 INSIDE DIAMETER.76
  • MATERIALEPDM
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Premium Molded Heater Hose - Gates 19900

Item #: B2446299

Not Yet Rated

Usually ships in 2 to 5 days

$8.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Heater Hose - Gates 19796

Premium Molded Heater Hose - Gates 19796

Item #: WBB2439224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Heater Hose - Gates 19796
    Premium Molded Heater Hose - Gates 19796
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant