Take 15% off your entire order!

Offer applied at checkout

+

Radiator Overflow Hose - Gates 27555

Radiator Overflow Hose - Gates 27555

Item #: WBB2439397

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Radiator Overflow Hose

Ideal for windshield washers, vacuum-operated accessories, and radiator over flow.

  • Vacuum and kink resistant construction.
  • Vacuum rated to 24" Hg (610mm).
  • Meets SAE J1037, J942b specifications.
  • 25 psi working pressure.

Temperature rating: -40to +257F(-40C to 125C)



Application Summary: 2012-11 Mitsubishi, Outlander, 4-Cyl. 2.0 L, Reservoir To Eng.

Vehicle Fitment: Make\Model   Year(s)
Mitsubishi+ Expand List– Hide List
  • Outlander Sport - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2011-2012
  • Outlander Sport - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2011-2012
  • Outlander Sport - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2011-2012
  • Outlander Sport - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2011-2012
  • RVR - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2011-2012
  • RVR - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2011-2012
  • RVR - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2011-2012
  • RVR - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2011-2012

Product Specifications

  • TYPERadiator Overflow Hose
  • NIPPLE SIZE INCHES.375
  • CENTERLINE LENGTH (MM)914
  • NIPPLE SIZE (MM)10
  • CENTERLINE LENGTH INCHES36
  • END 1 INSIDE DIAMETER.3125
  • MATERIALEPDM
  • MOLDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Radiator Overflow Hose - Gates 27556

Item #: B2439239

Not Yet Rated

Usually ships in 2 to 5 days

$6.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Radiator Overflow Hose - Gates 27555

Radiator Overflow Hose - Gates 27555

Item #: WBB2439397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Radiator Overflow Hose - Gates 27555
    Radiator Overflow Hose - Gates 27555
    Radiator Overflow Hose - Gates 27555
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant