Take 15% off your entire order!

Offer applied at checkout

Suction Line Hose Assembly - Four Seasons 55838

Suction Line Hose Assembly - Four Seasons 55838

Item #: WBB2456347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Suction Line Hose Assembly
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Honda Passport (01-00) >> Isuzu Amigo (00); Axiom (02); Rodeo (01-00); Rodeo Sport (01)

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Passport   2000-2001
Isuzu+ Expand List– Hide List
  • Amigo - Engine: V6, 3.2L, 3165cc, GAS   2000-2000
  • Axiom   2002-2002
  • Rodeo - Engine: V6, 3.2L, 3165cc, GAS   2000-2001
  • Rodeo Sport - Engine: V6, 3.2L, 3165cc, GAS   2001-2001

Product Specifications

  • REFRIGERANT TYPER134-A
  • DESCRIPTIONHose Assemblies
  • END 1 TYPEP-Nut Fitting
  • BRACKETw/o Bracket
  • SERVICE PORTw/o Service Port
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum / Rubber
  • O-RING A QUANTITY2
  • MUFFLERw/o Muffler
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • COMPONENT TYPESuction Line
  • SYSTEM PRESSURELow Pressure
  • END 2 TYPECaptured O-Ring
  • O-RING A NUMBER/DESC[24684] / Green O-Ring
  • SUCTION END TYPEP-Nut Fitting
  • FITTINGS INCLUDEDIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Suction Line Hose Assembly - Four Seasons 56872

Item #: B2457715

Not Yet Rated

Usually ships in 2 to 5 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suction Line Hose Assembly - Four Seasons 55838

Suction Line Hose Assembly - Four Seasons 55838

Item #: WBB2456347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant