Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Suction Line Hose Assembly - Four Seasons 66009

Suction Line Hose Assembly - Four Seasons 66009

Item #: WBB2456046

Not Yet Rated

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Suction Line Hose Assembly
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Chevy Fullsize Pickup (13-08) >> GMC Fullsize Pickup (13-08)

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, GAS   2008-2013
  • Silverado 1500 - Engine: V6, 4.3L, 4300cc, 262ci, GAS   2010-2013
GMC+ Expand List– Hide List
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, GAS   2008-2013

Product Specifications

  • REFRIGERANT TYPER134-A
  • END 1 TYPEP-Nut Fitting
  • DESCRIPTIONHose Assemblies
  • BRACKETw/o Bracket
  • SERVICE PORTw/o Service Port
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum / Rubber
  • MUFFLERw/o Muffler
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • COMPONENT TYPESuction Line
  • SYSTEM PRESSURELow Pressure
  • END 2 TYPEP-Nut Fitting
  • SUCTION END TYPEP-Nut Fitting
  • FITTINGS INCLUDEDIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Suction Line Hose Assembly - Four Seasons 66378

Item #: B2457486

Not Yet Rated

Usually ships in 2 to 5 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suction Line Hose Assembly - Four Seasons 66009

Suction Line Hose Assembly - Four Seasons 66009

Item #: WBB2456046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant