Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Suction Line Hose Assembly - Four Seasons 66671

Suction Line Hose Assembly - Four Seasons 66671

Item #: WBB2455380

Not Yet Rated

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Suction Line Hose Assembly
  • All hoses are constructed with double wall barrier hose compatible with R134A or R12
  • Application specific design
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Crimp fitting connection

Application Summary: Mazda Mazda 3 (13-10)

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 3 - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2012-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2010-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2010-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2010-2013
  • 3 - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2010-2013
  • 3 - Engine: L4, 2.0L, 2000cc, 122ci, GAS   2010-2013
  • 3 Sport - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2011-2013
  • 3 Sport - Engine: L4, 2.0L, 2000cc, 122ci, GAS   2010-2013

Product Specifications

  • O-RING B QUANTITY1
  • SERVICE PORT QTY1
  • REFRIGERANT TYPER134a
  • DESCRIPTIONHose Assemblies
  • END 1 TYPEMale Springlock
  • BRACKETw/o Bracket
  • SERVICE PORTw/ Service Port
  • SWITCH INCLUDEDNot Included
  • MATERIALAluminum / Rubber
  • O-RING A QUANTITY3
  • O-RING B NUMBER/DESC[24681] / Green O-Ring
  • MUFFLERw/o Muffler
  • GASKET OR SEAL INCLUDEDIncluded
  • O.E. REPLACEMENTYes
  • SWITCH SERVICE PORTw/o Switch Port
  • COMPONENT TYPESuction Line
  • SVE PORT LOW SIDELow Side
  • SYSTEM PRESSURELow Pressure
  • SERVICE PORT SIZE13 mm
  • END 2 TYPEP-Nut Fitting
  • O-RING A NUMBER/DESC[23682] / Green O-Ring
  • SUCTION END TYPEP-Nut Fitting
  • FITTINGS INCLUDEDIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Suction Line Hose Assembly - Four Seasons 66178

Item #: B2456505

Not Yet Rated

Usually ships in 2 to 5 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suction Line Hose Assembly - Four Seasons 66671

Suction Line Hose Assembly - Four Seasons 66671

Item #: WBB2455380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant