Take 15% off your entire order!

Offer applied at checkout

Blower Motor Vent Tube - Four Seasons 75769

Blower Motor Vent Tube - Four Seasons 75769

Item #: WBB2453717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Blower Motor Vent Tube
  • Black in color
  • Easy quick installation
  • Flexible rubber
  • Vents heat from motor

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Reatta   1988-1990
  • Riviera   1986-1990
Cadillac+ Expand List– Hide List
  • Eldorado   1986-1990
Chevrolet+ Expand List– Hide List
  • Blazer   1998-2002
  • Lumina APV   1990-1996
  • Lumina Van   1995-1996
  • S10   1994-2004
GMC+ Expand List– Hide List
  • Jimmy   1998-2002
  • Sonoma   1994-2004
Isuzu+ Expand List– Hide List
  • Hombre   1996-2000
Oldsmobile+ Expand List– Hide List
  • Bravada   1998-2001
  • Silhouette   1990-1996
Pontiac+ Expand List– Hide List
  • Trans Sport   1990-1996

Product Specifications

  • ROTATIONVent Tube
  • CONNECTOR TYPEClamp
  • INSIDE DIAMETER.625
  • WHEELNot Included
  • DESCRIPTIONBlower Motor Vent Tube
  • MOUNT TYPEOE Mount
  • STYLEVent Tube
  • MATERIALRubber
  • TYPEBlower Motors
  • COLORBlack
  • SHAPENon Molded
  • LENGTH6.000
  • NUMBER OF TERMINALS0
  • WALL THICKNESS0.9375
  • CLAMPS REQUIREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Resistor Block - Four Seasons 20442

Item #: B2454237

Not Yet Rated

Usually ships in 2 to 5 days

$7.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blower Motor Vent Tube - Four Seasons 75769

Blower Motor Vent Tube - Four Seasons 75769

Item #: WBB2453717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant