Take 15% off your entire order!

Offer applied at checkout

+

Defroster/Air Intake Hose - Gates 23820

Defroster/Air Intake Hose - Gates 23820

Item #: WBB2446195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Defroster/Air Intake Hose

For defrosters, air ducts, air intakes, under-hood applications and other low pressure, low suction applications. Approved for marine applications.

  • Flexible, heat-resistant materials and helical steel wire reinforced.
  • Easily cut and formed to desired shape and length.
  • Tear, abrasion and ozone resistant.
  • Complies with DOT FMVSS 302.
  • Temperature Rating: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C).


Product Specifications

  • INSIDE DIAMETER1.25
  • CENTERLINE LENGTH (M)1.83
  • DESCRIPTIONDefroster
  • CENTERLINE LENGTH (MM)1829
  • CENTERLINE LENGTH INCHES72
  • CENTERLINE LENGTH (FT)6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Defroster/Air Intake Hose - Gates 23824

Item #: B2446331

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Defroster/Air Intake Hose - Gates 23820

Defroster/Air Intake Hose - Gates 23820

Item #: WBB2446195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Defroster/Air Intake Hose - Gates 23820
    Defroster/Air Intake Hose - Gates 23820
    Defroster/Air Intake Hose - Gates 23820
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant