Take 15% off your entire order!

Offer applied at checkout

Double Shaft Vented CW Blower Motor w/ Wheel - Four Seasons 76925

Double Shaft Vented CW Blower Motor w/ Wheel - Four Seasons 76925

Item #: WBB2453443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Double Shaft Vented CW Blower Motor w/ Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Universal

Product Specifications

  • ROTATIONCW
  • FLANGED ENDNo
  • CONNECTOR QTY1
  • VENTEDVented
  • WHEEL HEIGHT INCHES6.703125
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Lead Wires w/ Spade Terminals
  • DESCRIPTIONBlower Motor Assy /DoubleShaft
  • MOUNT TYPEOE Mount
  • NEW OR REMANNew
  • WHEEL DIA. INCHESIn Housing
  • STYLEDouble Shaft
  • MOTOR LENGTH18.500
  • MATERIALPlastic
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/ Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Double Shaft Vented CW Blower Motor w/ Wheel - Four Seasons 75074

Item #: B2460880

Not Yet Rated

Usually ships in 2 to 5 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Shaft Vented CW Blower Motor w/ Wheel - Four Seasons 76925

Double Shaft Vented CW Blower Motor w/ Wheel - Four Seasons 76925

Item #: WBB2453443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant