
Product Information
Customer Review
Product Q&A
Flanged Vented CCW Blower Motor w/ Wheel
Application Summary: Lexus ES300 (96-92) >> Mazda 626 (02-98) >> Toyota Avalon (04-95); Camry (01-92); Celica (99-94); Sequoia (08-01); Sienna (03-98); Solara (04-99); Supra (98-93); Tundra (06-04)
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Lexus ES300 (96-92) >> Mazda 626 (02-98) >> Toyota Avalon (04-95); Camry (01-92); Celica (99-94); Sequoia (08-01); Sienna (03-98); Solara (04-99); Supra (98-93); Tundra (06-04)
Vehicle Fitment: Make\Model Year(s)
Lexus
- ES300 1992-1996
Mazda
- 626 1998-2002
Toyota
- Avalon 1995-2004
- Camry 1992-2001
- Celica 1994-1999
- Sequoia 2001-2008
- Sienna 1998-2003
- Solara 1999-2004
- Supra 1993-1998
- Tundra - Engine: V6, 3.4L, 3378cc, GAS 2004-2004
- Tundra - Engine: V6, 4.0L, 3956cc, 241ci, GAS 2005-2006
- Tundra - Engine: V8, 4.7L, 4663cc, 285ci, GAS 2004-2006
Product Specifications
- ROTATIONCCW
- FLANGED ENDYes
- CONNECTOR QTY1
- VENTEDVented
- WHEEL HEIGHT INCHES2.500
- CONNECTOR GENDERFemale
- TERMINAL TYPE3 Lead Wires w/ Connector
- DESCRIPTIONBlower Motor Assy /Flanged
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHES5.750
- STYLEFlanged
- MOTOR LENGTH3.000
- MATERIALMetal
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH1.500
- NUMBER OF TERMINALS2
- MOTOR DIAMETER3.250
- CAGE WHEEL INCLUDEDw/ Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75759
Item #: B2473067
Not Yet Rated
Usually ships in 2 to 5 days
$55.95

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 35202
$56.95
- Product Information
- Customer Review
- Product Q&A