Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75037

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75037

Item #: WBB2453927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CCW Blower Motor w/ Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Daewoo Lanos (02-99); Leganza (02-99); Nubira (02-99)

Vehicle Fitment: Make\Model   Year(s)
Daewoo+ Expand List– Hide List
  • Lanos   1999-2002
  • Leganza   1999-2002
  • Nubira   1999-2002

Product Specifications

  • ROTATIONCCW
  • FLANGED ENDYes
  • CONNECTOR QTYNone
  • VENTEDVented
  • WHEEL HEIGHT INCHES3.000
  • CONNECTOR GENDERNone
  • TERMINAL TYPE2 Lead Wires
  • DESCRIPTIONBlower Motor Assy /Flanged
  • MOUNT TYPEOE Mount
  • NEW OR REMANNew
  • WHEEL DIA. INCHES5.750
  • STYLEFlanged
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS0
  • MOTOR DIAMETER3.250
  • CAGE WHEEL INCLUDEDw/ Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75759

Item #: B2473067

Not Yet Rated

Usually ships in 2 to 5 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75037

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75037

Item #: WBB2453927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant